Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT175500Q0 Burndy Cable Ties, 175LB NYLON CT BLACK

MFG Item Number
CT175500Q0

CT175500Q0 Burndy Cable Ties, 175LB NYLON CT BLACK

MFG Item Number
CT175500Q0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
CT175500Q0
175LB NYLON CT BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number CT175500Q0
Manufacturer Burndy
Family Series Burndy Cable Ties
Description 175LB NYLON CT BLACK
Nominal Length 18 "
Tensile Strength (lb) 175 lbs
Material Nylon
Color Black
Approvals UL
Comments Plenum Rated
Net Weight 0.019 lbs
Gross Weight 0.019 lbs