Series Information
| Manufacturer Part Number | C2035 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Relays |
| Description | Timer |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 0.2 s-30 Min |
| Max Time | 30 Min |
| Time Tolerance | 35 % |
| Coil Voltage | 90-265 VAC, 90-265 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| AC Voltage | 90-265 VAC |
| DC Voltage | 90-265 VDC |
| Contact Rating | 10 A |
| Termination | 8 Pin Octal, Plug In |
| Protection Rating | IP40 |
| Approvals | CE, cURus |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |