Series Information
| Manufacturer Part Number | CT2000 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Percentage Cycle Timer - 120/240V, 60HZ |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 1 Hour, 10 Min, 30 Min, 30 s, 4 Hrs |
| Time Format | Hours, Minutes, Seconds |
| Display Type | Dial |
| Termination | Screw |
| NEMA Rating | NEMA 3R |
| Timing Activation | Dial Twist |
| Output | (1) SPST |
| Status Indicator | Yes |
| Dual Display | Yes |
| Memory | Non-Volatile RAM |
| Approvals | cCSAus |
| Net Weight | 1.175 lbs |
| Gross Weight | 1.67 lbs |