CT250500RQ0
Burndy Cable Ties, UNIRAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT250500RQ0 Burndy Cable Ties, UNIRAP Series, RELEASABLE NYLON CBL TIE

MFG Item Number
CT250500RQ0

CT250500RQ0 Burndy Cable Ties, UNIRAP Series, RELEASABLE NYLON CBL TIE

MFG Item Number
CT250500RQ0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, UNIRAP Series
Item #
CT250500RQ0
RELEASABLE NYLON CBL TIE

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Manufacturer Part Number CT250500RQ0
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Description RELEASABLE NYLON CBL TIE
Length 20 "
Nominal Length 20 "
Tensile Strength (lb) 250 lbs
Type Releasable
Width 0.5 "
Material Nylon (UV Stabilized)
Color Black
Net Weight 0.032 lbs
Gross Weight 0.032 lbs