CT400A
Hammond Manufacturing Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT400A

Hammond Manufacturing Current Transformers

CT400A

Hammond Manufacturing Current Transformers
Current Transformer, 400:5, 10VA,
MFG Item Number
CT400A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
CT400A
Current Transformer, 400:5, 10VA,

Series Information

Specifications

Specifications
Manufacturer Part Number CT400A
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Current Transformers
Description Current Transformer, 400:5, 10VA, 2.2in. Window Dia, Footed, 24in. Wire Leads w/ RIng Terminal Connections
Aperture Size 2.2 " Dia.
Current Ratio 400:5
Mounting Bracket Mounted
Termination Ring Terminals
Approvals CSA, RoHS, UL
Net Weight 0 lbs
Gross Weight 1.8 lbs
Alternatives
5SFT-101
5SFT-101
Crompton Instruments Current Transformers, Model 5 Series