Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT50300SSBB Burndy Cable Ties, 50Lb Ssb Nylon Ct
MFG Item Number
CT50300SSBB
CT50300SSBB Burndy Cable Ties, 50Lb Ssb Nylon Ct
MFG Item Number
CT50300SSBB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CT50300SSBB |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Ties |
| Description |
50Lb Ssb Nylon Ct |
| Tensile Strength (lb) |
50 lbs |
| Type |
Stainless Steel |
| Material |
Nylon |
| Color |
Natural |
| Approvals |
CSA, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.0003 lbs |
CT50300SSBB
Burndy Cable Ties