CT50400C0UG
Burndy Cable Ties, UNIRAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT50400C0UG Burndy Cable Ties, UNIRAP Series, 50Lb Nylon Cable Ties - 15.5in.

MFG Item Number
CT50400C0UG

CT50400C0UG Burndy Cable Ties, UNIRAP Series, 50Lb Nylon Cable Ties - 15.5in.

MFG Item Number
CT50400C0UG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, UNIRAP Series
Item #
CT50400C0UG
50Lb Nylon Cable Ties - 15.5in.

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Manufacturer Part Number CT50400C0UG
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Description 50Lb Nylon Cable Ties - 15.5in.
Length 15.5 "
Nominal Length 15 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Nylon (UV Stabilized)
Color Black
Net Weight 0.0063 lbs
Gross Weight 0.0063 lbs