Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT5CF Hammond Manufacturing Current Transformers, CT5 Series, TRANSFORMER
CT5CF Hammond Manufacturing Current Transformers, CT5 Series, TRANSFORMER
This item cannot be canceled or returned
Description
Current Transformers, CT5 Series
Specifications
Specifications
| Manufacturer Part Number |
CT5CF |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CT5 |
| Family Series |
Hammond Manufacturing Current Transformers, CT5 Series |
| Description |
TRANSFORMER |
| Current Ratio |
1000:1 |
| Mounting |
Chassis Mount |
| Termination |
Wire Leads |
| Approvals |
RoHS |
| Net Weight |
0 lbs |
| Gross Weight |
0.1625 lbs |
CT5CF
Hammond Manufacturing Current Transformers, CT5 Series