Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Current Transformers, CT5 Series
CT5PC
Hammond Manufacturing Current Transformers, CT5 Series
This item cannot be canceled or returned
Description
Current Transformers, CT5 Series
Specifications
Specifications
| Manufacturer Part Number |
CT5PC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CT5 |
| Family Series |
Hammond Manufacturing Current Transformers, CT5 Series |
| Description |
TRANSFORMER |
| Current Ratio |
1000:1 |
| Mounting |
PC Board Mount |
| Termination |
PC Pin |
| Approvals |
RoHS |
| Net Weight |
0 lbs |
| Gross Weight |
0.1125 lbs |
CT5PC
Hammond Manufacturing Current Transformers, CT5 Series