CT60A
Hammond Manufacturing Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT60A Hammond Manufacturing Current Transformers, Current Transformer, 60:5, 2VA,

MFG Item Number
CT60A

CT60A Hammond Manufacturing Current Transformers, Current Transformer, 60:5, 2VA,

MFG Item Number
CT60A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
CT60A
Current Transformer, 60:5, 2VA,

Series Information

Specifications

Specifications
Manufacturer Part Number CT60A
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Current Transformers
Description Current Transformer, 60:5, 2VA, 0.87in. Window Dia, Footed, 24in. Wire Leads, Crimped Ring Terminal Connect
Aperture Size .87 " Dia.
Current Ratio 60:5
Mounting Bracket Mounted
Termination Ring Terminals
Approvals CSA, RoHS, UL
Net Weight 0 lbs
Gross Weight 1.4 lbs
Alternatives
2SFT-600
2SFT-600
Crompton Instruments Current Transformers, Model 2 Series