CT6Y-1P2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CT6Y-1P2 Autonics Counters, CT Series, Counter&Timer, W72xH36 mm, 6 Digit,
MFG Item Number
CT6Y-1P2

CT6Y-1P2 Autonics Counters, CT Series, Counter&Timer, W72xH36 mm, 6 Digit,

MFG Item Number
CT6Y-1P2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CT Series
Item #
CT6Y-1P2
Counter&Timer, W72xH36 mm, 6 Digit,

CT Series Information

  • Multi‑Function Counter Timer
  • Two‑Line Display Device
  • Four‑ or Six‑Digit Models
  • Built‑In Modbus Communication
  • Added BATCH Counter
Multi‑functional counter timers which measure elapsed time or time count external events. Compact design yields easy installation in tight spaces. Added benefits such as added counter input modes, set count start point, built‑in Modbus Communication and an added BATCH counter set the CT Series apart from other counter timers. Includes integrated device management program, a convenient method for managing parameters.


Videos

Specifications

Specifications
Manufacturer Part Number CT6Y-1P2
Manufacturer Autonics
Product Series CT
Family Series Autonics Counters, CT Series
Description Counter&Timer, W72xH36 mm, 6 Digit, LED,1 Preset, Relay & NPN Output, 24-48 VDC/ 24VAC
Nominal Voltage 24 VAC, 24 VDC, 48 VDC
Voltage 24 VAC, 24-48 VDC
Presets 1
Display Type LED
Display Size 2 Line, 6 Digit
Function Counter, Timer
Termination Terminal Block
Mounting Panel Mount
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.315 lbs
Gross Weight 0.51 lbs