Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CT6Y-1P4T Autonics Counters, CT Series, Counter&Timer, W72xH36 mm, 6 Digit,
MFG Item Number
CT6Y-1P4T
CT6Y-1P4T Autonics Counters, CT Series, Counter&Timer, W72xH36 mm, 6 Digit,
MFG Item Number
CT6Y-1P4T
This item cannot be canceled or returned
Description
Counter&Timer, W72xH36 mm, 6 Digit,
Multi‑Function Counter Timer Two‑Line Display Device Four‑ or Six‑Digit Models Built‑In Modbus Communication Added BATCH Counter Multi‑functional counter timers which measure elapsed time or time count external events. Compact design yields easy installation in tight spaces. Added benefits such as added counter input modes, set count start point, built‑in Modbus Communication and an added BATCH counter set the CT Series apart from other counter timers. Includes integrated device management program, a convenient method for managing parameters.
Specifications
Specifications
Manufacturer Part Number
CT6Y-1P4T
Manufacturer
Autonics
Product Series
CT
Family Series
Autonics Counters, CT Series
Description
Counter&Timer, W72xH36 mm, 6 Digit, LED,1 Preset, Relay & NPN Output, RS485 Communication output, 100-240
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Voltage
100-240 VAC
Presets
1
Display Type
LED
Display Size
2 Line, 6 Digit
Function
Counter, Timer
Termination
Terminal Block
Mounting
Panel Mount
Protection Rating
IP65
Approvals
CE, cULus
Net Weight
0.3081 lbs
Gross Weight
0.5025 lbs
CT6Y-1P4T
Autonics Counters, CT Series