Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CT8-A80 Sprecher + Schuh Contactors, CT8 0.8 Amp Overload Relay
CT8-A80 Sprecher + Schuh Contactors, CT8 0.8 Amp Overload Relay
This item cannot be canceled or returned
Description
CT8 0.8 Amp Overload Relay
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
CT8-A80 |
| Description |
CT8 0.8 Amp Overload Relay |
| Type |
Thermal Overload Relay |
| For Use With |
CA8 Series |
| Approvals |
CE, cULus |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.305 lbs |
CT8-A80
Sprecher + Schuh Contactors