CTAM10M4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTAM10M4 HellermannTyton Cable Tie Mounts, Cable Tie Anchor Mount, .17in. Hole

MFG Item Number
CTAM10M4

CTAM10M4 HellermannTyton Cable Tie Mounts, Cable Tie Anchor Mount, .17in. Hole

MFG Item Number
CTAM10M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Series
Item #
CTAM10M4
Cable Tie Anchor Mount, .17in. Hole

Series Information

Specifications

Specifications
Manufacturer Part Number CTAM10M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Tie Anchor Mount, .17in. Hole Dia, .20in. Max Tie Width, PA66, Black, 1000/pkg
Mounting Screw
Color Black
Height 0.2 "
Width 0.4 "
Depth 0.8 "
Channel Height 0.17 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0.005 lbs