CTAPF2-12-C
Panduit Terminals, StructuredGround Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTAPF2-12-C Panduit Terminals, StructuredGround Series, StructuredGround CTAPF2-12-C Comp. Tap,

MFG Item Number
CTAPF2-12-C

CTAPF2-12-C Panduit Terminals, StructuredGround Series, StructuredGround CTAPF2-12-C Comp. Tap,

MFG Item Number
CTAPF2-12-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, StructuredGround Series
Item #
CTAPF2-12-C
StructuredGround CTAPF2-12-C Comp. Tap,

StructuredGround Series Information

Panduit StructuredGround Grounding Connectors provide innovative solutions for joining ground conductors to water pipe, ground rods, rebar, conduit, iron pipe and structural steel. Designed with the needs of the end user in mind, StructuredGround Grounding Connectors feature easy installation, lowest installed cost, and long‑term reliability.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the grounding connector
  • Compression connectors are color‑coded to facilitate quick identification of the proper crimping die
  • Mechanical connectors are designed for easy installation ‑ no special tools required
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for both power and grounding applications
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number CTAPF2-12-C
Manufacturer Panduit
Product Series StructuredGround
Family Series Panduit Terminals, StructuredGround Series
Description The CTAPF2-12-C Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors for tapping into unbroken continuous main, as a wire joint or two-way splice. The
Terminal Type C-Tap
Wire Size Range 4-2 AWG
Insulated Non-Insulated
Color Pink
Material Copper
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 4.155 lbs
Gross Weight 4.155 lbs