Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Connectors, CTAPR Series
CTAPR250-250-6
Panduit Connectors, CTAPR Series
StructuredGround CTAPR250-250-6 Comp. T
MFG Item Number
CTAPR250-250-6
This item cannot be canceled or returned
Description
StructuredGround CTAPR250-250-6 Comp. T
High Conductivity Copper Material Compression Connection Wire and Ground Connectors are cULus Listed
Specifications
Specifications
Manufacturer Part Number
CTAPR250-250-6
Manufacturer
Panduit
Product Series
CTAPR
Family Series
Panduit Connectors, CTAPR Series
Description
The CTAPR250-250-6 Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors. Used for tapping conductor to conductor and conductor to ground rod
Approvals
cULus
Comments
High Conductive Copper
Net Weight
0.2335 lbs
Gross Weight
0.2335 lbs
CTAPR250-250-6
Panduit Connectors, CTAPR Series