Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTASST500B

Burndy Cable Ties

CTASST500B

Burndy Cable Ties
UNIRAP Canister 500 pcs UV Black
MFG Item Number
CTASST500B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Cable Ties, Series
Item #
CTASST500B
UNIRAP Canister 500 pcs UV Black

Series Information

Specifications

Specifications
Manufacturer Part Number CTASST500B
Manufacturer Burndy
Family Series Burndy Cable Ties
Description UNIRAP Canister 500 pcs UV Black
Tensile Strength (lb) 18-50 lbs
Material Nylon
Color Black
Comments Variety Canister, 4 in, 6 in, 8 in
Net Weight 0 lbs
Gross Weight 0.1213 lbs