Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTASST650N Burndy Cable Ties, UNIRAP Cannister 650 pcs Natural

MFG Item Number
CTASST650N

CTASST650N Burndy Cable Ties, UNIRAP Cannister 650 pcs Natural

MFG Item Number
CTASST650N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Cable Ties, Series
Item #
CTASST650N
UNIRAP Cannister 650 pcs Natural

Series Information

Specifications

Specifications
Manufacturer Part Number CTASST650N
Manufacturer Burndy
Family Series Burndy Cable Ties
Description UNIRAP Cannister 650 pcs Natural
Tensile Strength (lb) 18-50 lbs
Material Nylon
Color Natural
Comments Variety Canister, 4 in, 8 in, 11 in
Net Weight 0 lbs
Gross Weight 0.1213 lbs