Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTB075S4M
Cable Tie Base Mount, 3/4in. Square,
MFG Item Number
CTB075S4M
This item cannot be canceled or returned
Description
Cable Tie Base Mount, 3/4in. Square,
Specifications
Specifications
| Manufacturer Part Number |
CTB075S4M |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Tie Mounts |
| Description |
Cable Tie Base Mount, 3/4in. Square, Scrw Mount, 4-Way, Natural Nylon |
| Mounting |
Screw |
| Screw Size |
4 |
| Color |
Natural |
| Material |
Nylon |
| Comments |
4 Way |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CTB075S4M
Burndy Cable Tie Mounts