CTB125AA4C0
Burndy Cable Tie Mounts, CTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CTB125AA4C0 Burndy Cable Tie Mounts, CTB Series, Cable Tie Base Mount, 1-1/4in. Square,
MFG Item Number
CTB125AA4C0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CTB125AA4C0 Burndy Cable Tie Mounts, CTB Series, Cable Tie Base Mount, 1-1/4in. Square,

MFG Item Number
CTB125AA4C0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, CTB Series
Item #
CTB125AA4C0
Cable Tie Base Mount, 1-1/4in. Square,

CTB Series Information

BURNDY offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cable ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.

Specifications

Specifications
Manufacturer Part Number CTB125AA4C0
Manufacturer Burndy
Product Series CTB
Family Series Burndy Cable Tie Mounts, CTB Series
Description Cable Tie Base Mount, 1-1/4in. Square, Acrylic Adhesive, 4-Way, UV Black
Mounting Adhesive
Color Black
Height 1.13 "
Width 1.13 "
Depth 0.19 "
Comments 4 Way
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CTB125RA4C0
CTB125RA4C0
Burndy Cable Tie Mounts, CTB Series
CTB125AA4D0
CTB125AA4D0
Burndy Cable Tie Mounts, CTB Series