Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTB125RA4C
Cable Tie Base Mount, 1-1/4in. Square,
MFG Item Number
CTB125RA4C
This item cannot be canceled or returned
Description
Cable Tie Base Mount, 1-1/4in. Square,
Specifications
Specifications
| Manufacturer Part Number |
CTB125RA4C |
| Manufacturer |
Burndy |
| Family Series |
Burndy Cable Tie Mounts |
| Description |
Cable Tie Base Mount, 1-1/4in. Square, Rubber Adhesive, 4-Way |
| Mounting |
Adhesive, Screw |
| Screw Size |
6 |
| Color |
Natural |
| Material |
Nylon |
| Comments |
4 Way, Rubber Adhesive |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.002 lbs |
CTB125RA4C
Burndy Cable Tie Mounts