Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CTB150S4C Burndy Cable Tie Mounts, CTB Series, Cable Tie Base Mount, 1-1/2in. Square,
MFG Item Number
CTB150S4C
CTB150S4C Burndy Cable Tie Mounts, CTB Series, Cable Tie Base Mount, 1-1/2in. Square,
MFG Item Number
CTB150S4C
This item cannot be canceled or returned
Description
Cable Tie Mounts, CTB Series
Cable Tie Base Mount, 1-1/2in. Square,
BURNDY offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cable ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.
Specifications
Specifications
Manufacturer Part Number
CTB150S4C
Manufacturer
Burndy
Product Series
CTB
Family Series
Burndy Cable Tie Mounts, CTB Series
Description
Cable Tie Base Mount, 1-1/2in. Square, Screw Mount, 4-Way
Mounting
Screw
Screw Size
8
Color
Natural
Height
1.5 "
Width
1.5 "
Depth
0.25 "
Comments
4 Way
Net Weight
0 lbs
Gross Weight
0 lbs
CTB150S4C
Burndy Cable Tie Mounts, CTB Series