Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTCN1X5 Panduit Enclosures, COOL BOOT CABINET TOP COVER CABLE PRO

MFG Item Number
CTCN1X5

CTCN1X5 Panduit Enclosures, COOL BOOT CABINET TOP COVER CABLE PRO

MFG Item Number
CTCN1X5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CTCN1X5
COOL BOOT CABINET TOP COVER CABLE PRO

Series Information

Specifications

Specifications
Manufacturer Part Number CTCN1X5
Manufacturer Panduit
Family Series Panduit Enclosures
Description COOL BOOT CABINET TOP COVER CABLE PROTECTION BEZEL, 1.5 X 5, BLACK
Accessory Type Sealing Grommet
Material ABS
Composition Non-Metallic
Nominal Width 6 "
Nominal Depth 5 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs