CTD10S7005AXXX
Carlo Gavazzi Current Transformers, CTD-10S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTD10S7005AXXX

Carlo Gavazzi Current Transformers, CTD-10S Series

CTD10S7005AXXX

Carlo Gavazzi Current Transformers, CTD-10S Series
CURRENT TRANSFORMER SPLIT CORE
MFG Item Number
CTD10S7005AXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Current Transformers, CTD-10S Series
Item #
CTD10S7005AXXX
CURRENT TRANSFORMER SPLIT CORE

CTD-10S Series Information

  • Bus‑Bar Type Split Core Current Transformer
  • Class 1 Accuracy
  • Currents from 400 A to 3200 A
  • Up to 10 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Manufacturer Part Number CTD10S7005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-10S
Family Series Carlo Gavazzi Current Transformers, CTD-10S Series
Description CURRENT TRANSFORMER SPLIT CORE
Core Type Split Core
Aperture Size 51 x 125 mm
Current Ratio 700:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Approvals CSA, cURus
Net Weight 1.6535 lbs
Gross Weight 1.6535 lbs