CTD4X10005AXXX
Carlo Gavazzi Current Transformers, CTD-4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTD4X10005AXXX

Carlo Gavazzi Current Transformers, CTD-4X Series

CTD4X10005AXXX

Carlo Gavazzi Current Transformers, CTD-4X Series
CURRENT TRANSFORMER 1000:5A
MFG Item Number
CTD4X10005AXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Current Transformers, CTD-4X Series
Item #
CTD4X10005AXXX
CURRENT TRANSFORMER 1000:5A

CTD-4X Series Information

  • Bus‑Bar Type Current Transformer
  • 0.5 Class, Currents from 150 to 1600 A
  • Removable Panel Fixing Clips
  • Up to 6 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Manufacturer Part Number CTD4X10005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-4X
Family Series Carlo Gavazzi Current Transformers, CTD-4X Series
Description CURRENT TRANSFORMER 1000:5A
Core Type Solid Core
Aperture Size 51 mm Dia.
Current Ratio 1,000:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Panel Mount
Termination Screw Terminals
Approvals CSA, cURus
Net Weight 1.2456 lbs
Gross Weight 1.2456 lbs