CTD8S12505AXXX
Carlo Gavazzi Current Transformers, CTD-8S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTD8S12505AXXX

Carlo Gavazzi Current Transformers, CTD-8S Series

CTD8S12505AXXX

Carlo Gavazzi Current Transformers, CTD-8S Series
CURRENT TRANSFORMER SPLIT CORE
MFG Item Number
CTD8S12505AXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Current Transformers, CTD-8S Series
Item #
CTD8S12505AXXX
CURRENT TRANSFORMER SPLIT CORE

CTD-8S Series Information

  • Bus‑Bar Type Split Core Current Transformer
  • Class 1 Accuracy
  • Currents from 150 A to 2500 A
  • Up to 10 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Manufacturer Part Number CTD8S12505AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-8S
Family Series Carlo Gavazzi Current Transformers, CTD-8S Series
Description CURRENT TRANSFORMER SPLIT CORE
Core Type Split Core
Aperture Size 30 x 80 mm
Current Ratio 1250:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Net Weight 1.8739 lbs
Gross Weight 1.8739 lbs