CTD9H12005AXXX
Carlo Gavazzi Current Transformers, CTD-9VH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTD9H12005AXXX

Carlo Gavazzi Current Transformers, CTD-9VH Series

CTD9H12005AXXX

Carlo Gavazzi Current Transformers, CTD-9VH Series
CURRENT TRANSFORMER
MFG Item Number
CTD9H12005AXXX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Current Transformers, CTD-9VH Series
Item #
CTD9H12005AXXX
CURRENT TRANSFORMER

CTD-9VH Series Information

  • Bus‑Bar Type Solid Core Current Transformer
  • Class 0.5 Accuracy
  • Currents from 400 A to 3200 A
  • Up to 10 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Manufacturer Part Number CTD9H12005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-9VH
Family Series Carlo Gavazzi Current Transformers, CTD-9VH Series
Description CURRENT TRANSFORMER
Core Type Solid Core
Aperture Size 35 x 125 mm
Current Ratio 1,200:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Approvals CSA, cURus
Net Weight 1.7637 lbs
Gross Weight 1.7637 lbs