Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, CT Series
CTDD303612
Wiegmann Enclosures, CT Series
N3R CT DBL DR HNG CVR 30X36X12 CS -GRAY
MFG Item Number
CTDD303612
This item cannot be canceled or returned
Description
N3R CT DBL DR HNG CVR 30X36X12 CS -GRAY
Specifications
Specifications
| Manufacturer Part Number |
CTDD303612 |
| Manufacturer |
Wiegmann |
| Product Series |
CT |
| Family Series |
Wiegmann Enclosures, CT Series |
| Description |
N3R CT Double Door Hinged-Cover 30X36X12 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
T-Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Comments |
Transformer Enclosure |
| Net Weight |
119 lbs |
| Gross Weight |
119 lbs |
CTDD303612
Wiegmann Enclosures, CT Series