CTF-16R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTF-16R

ILME Plugs & Receptacles

CTF-16R

ILME Plugs & Receptacles
16 PL TERM BLK RT GND 16AMP
MFG Item Number
CTF-16R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CTF-16R
16 PL TERM BLK RT GND 16AMP

Series Information

Specifications

Specifications
Manufacturer Part Number CTF-16R
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16 PL TERM BLK RT GND 16AMP
Number of Contacts 16 Pole with Ground
Connection Configuration Female
Size 18-14 AWG
Current Rating 16 A
Voltage 230-400 V
Operating Temperature -40-125 °C
Wire Size Range 18-14 AWG
Approvals CE, CSA, UR
Net Weight 0.3281 lbs
Gross Weight 0.3281 lbs