CTF-24R

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CTF-24R ILME Plugs & Receptacles, 24 PL FEM TERM BLK RT GND 16A
MFG Item Number
CTF-24R

CTF-24R ILME Plugs & Receptacles, 24 PL FEM TERM BLK RT GND 16A

MFG Item Number
CTF-24R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CTF-24R
24 PL FEM TERM BLK RT GND 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CTF-24R
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL FEM TERM BLK RT GND 16A
Number of Contacts 24 Pole with Ground
Connection Configuration Female
Size 18-14 AWG
Current Rating 16 A
Voltage 230-400 V
Operating Temperature -40-125 °C
Wire Size Range 18-14 AWG
Approvals CE, CSA, UR
Net Weight 0.4238 lbs
Gross Weight 0.4238 lbs