Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CTFP-40 Panduit Hydraulic Power Tools, Pan-Term CTFP-40 Crimp Tool, Dieless, 2
CTFP-40 Panduit Hydraulic Power Tools, Pan-Term CTFP-40 Crimp Tool, Dieless, 2
This item cannot be canceled or returned
Description
Hydraulic Power Tools, Series
Pan-Term CTFP-40 Crimp Tool, Dieless, 2
Specifications
Specifications
Manufacturer Part Number
CTFP-40
Manufacturer
Panduit
Family Series
Panduit Hydraulic Power Tools
Description
The CTFP-40 is a pneumatic, benchtop ferrule crimp press for 24 – 12 AWG 0.25 – 4 mm2 loose piece ferrules. Its small footprint, foot pedal actuator, and coiled air line allow for set up versatility and convenience. The fast crimp stroke and integrated
Capacity
24-12 AWG
Comments
Coiled aAir Line and Foot Actuated Pedal Included
Net Weight
6.2 lbs
Gross Weight
6.2 lbs
CTFP-40
Panduit Hydraulic Power Tools