CTH87U22-C30
Panduit Cable Tie Mounts, Other Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTH87U22-C30

Panduit Cable Tie Mounts, Other Clips and Clamps Series

CTH87U22-C30

Panduit Cable Tie Mounts, Other Clips and Clamps Series
CTH87U22-C30 Wire Clip
MFG Item Number
CTH87U22-C30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Clips and Clamps Series
Item #
CTH87U22-C30
CTH87U22-C30 Wire Clip

Other Clips and Clamps Series Information

  • Fixed Diameter Cable Clamps
  • Durable Nylon 6.6
  • Screw Mounting

Specifications

Specifications
Manufacturer Part Number CTH87U22-C30
Manufacturer Panduit
Product Series Other Clips and Clamps
Family Series Panduit Cable Tie Mounts, Other Clips and Clamps Series
Description Corrugated tubing holder push mount with umbrella, .87 22mm nominal diameter.
Mounting Push Barb
Color Black
Height 1.35 "
Width 0.39 "
Depth 0.19 "
Heat Stabilized No
Net Weight 0.93 lbs
Gross Weight 0.009 lbs