Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTL2-14 Blackburn, a T & B Brand Terminals, CTL Series, CU TP 1HL LUG SHRTBRL 2 1/4B BRN
CTL2-14 Blackburn, a T & B Brand Terminals, CTL Series, CU TP 1HL LUG SHRTBRL 2 1/4B BRN
This item cannot be canceled or returned
Description
CU TP 1HL LUG SHRTBRL 2 1/4B BRN
- For use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Specially Designed for Industrial and Building Applications
- Made of High‑Conductivity Seamless Copper Tubing
Specifications
Specifications
| Manufacturer Part Number |
CTL2-14 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CTL |
| Family Series |
Blackburn, a T & B Brand Terminals, CTL Series |
| Description |
Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Brown |
| Wire Size Range |
2 AWG |
| Stud Size |
1/4 " |
| Material |
Copper |
| Color Code |
Brown |
| Approvals |
CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |
CTL2-14
Blackburn, a T & B Brand Terminals, CTL Series