CTM-40L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTM-40L

ILME Plugs & Receptacles

CTM-40L

ILME Plugs & Receptacles
40 PL EXT MALE INSERT LEFT
MFG Item Number
CTM-40L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CTM-40L
40 PL EXT MALE INSERT LEFT

Series Information

Specifications

Specifications
Manufacturer Part Number CTM-40L
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 40 PL EXT MALE INSERT LEFT
Number of Contacts 40 Pole with Ground
Connection Configuration Male
Size 18-14 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -40-125 °C
Wire Size Range 18-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.805 lbs
Gross Weight 0.805 lbs