CTM010C2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTM010C2

HellermannTyton Cable Tie Mounts

CTM010C2

HellermannTyton Cable Tie Mounts
Cable Tie Anchor Mount, .58in. x .37in.,
MFG Item Number
CTM010C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
CTM010C2
Cable Tie Anchor Mount, .58in. x .37in.,

Series Information

Specifications

Specifications
Manufacturer Part Number CTM010C2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Tie Anchor Mount, .58in. x .37in., .15in. Hole Dia, .2in. Max Tie Width, PA66, White, 100/pkg
Mounting Screw
Color White
Height 0.27 "
Width 0.37 "
Depth 0.58 "
Channel Height 0.15 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs