Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CTM210M4 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Tie Mounts |
| Description | Cable Tie Anchor Mount, .86in. x .61in., .18in. Hole Dia, .31in. Max Tie Width, PA66, White, 1000/pkg |
| Mounting | Screw |
| Color | White |
| Height | 0.37 " |
| Width | 0.61 " |
| Depth | 0.86 " |
| Channel Height | 0.18 " |
| Material | Polyamide |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |