Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CTM Series
CTM4110T
Baldor-ABB Motors Motors, CTM Series
40 AIR OVERHP, 1775RPM, 3PH, 60HZ, 324T
This item cannot be canceled or returned
Description
40 AIR OVERHP, 1775RPM, 3PH, 60HZ, 324T
- High Efficiency Severe Duty Multi‑Speed Axial Fan Motors
- Class F Insulation, 1.15 Service Factor
- Lip Seal, Shaft Slinger, and T‑Drain in Both Ends
- Electrical Design Is Single Winding Variable Torque
- Double Shielded Ball Bearings
- Burndy Type YA Compression Lead Lugs.
Specifications
Specifications
| Manufacturer Part Number |
CTM4110T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CTM |
| Family Series |
Baldor-ABB Motors Motors, CTM Series |
| Description |
40HP, 1775RPM, 3PH, 60HZ, 324T, 1248M, TEAO, F1 |
| Type |
Fan/Blower Service |
| Horsepower |
40 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
324T |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Air Over |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
47 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Double Sealed |
| Length |
28.38 " |
| Net Weight |
529 lbs |
| Gross Weight |
529 lbs |
CTM4110T
Baldor-ABB Motors Motors, CTM Series