CTN10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTN10 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia,

MFG Item Number
CTN10

CTN10 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia,

MFG Item Number
CTN10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2250

Description

Wire Harnesses, Series
Item #
CTN10
Convoluted Tubing, Slit, 1in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number CTN10
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 1in. Dia, PA6, Black with Gray Stripe, 2250 ft/carton
Color Black, Gray
Wall Thickness 0.005 "
Outer Diameter 1.32 "
Length 2,250 '
Operating Temperature -40-300 °F
Inner Diameter 1 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs