CTP10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTP10 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia, PE,

MFG Item Number
CTP10

CTP10 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia, PE,

MFG Item Number
CTP10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2250

Description

Wire Harnesses, Series
Item #
CTP10
Convoluted Tubing, Slit, 1in. Dia, PE,

Series Information

Specifications

Specifications
Manufacturer Part Number CTP10
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 1in. Dia, PE, Black, 2250 ft/carton
Color Black
Wall Thickness 0.005 "
Outer Diameter 1.32 "
Length 2,250 '
Operating Temperature -40-199 °F
Inner Diameter 1 "
Material Polyethylene
Net Weight 0 lbs
Gross Weight 0 lbs