CTP1120STD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTP1120STD

HellermannTyton Wire Harnesses

CTP1120STD

HellermannTyton Wire Harnesses
Convoluted Tubing, Slit, 1.5in. Dia,
MFG Item Number
CTP1120STD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Wire Harnesses, Series
Item #
CTP1120STD
Convoluted Tubing, Slit, 1.5in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number CTP1120STD
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 1.5in. Dia, PE, Black, 150ft/carton
Color Black
Wall Thickness 0.006 "
Outer Diameter 1.947 "
Length 150 '
Operating Temperature -40-199 °F
Inner Diameter 1.5 "
Material Polyethylene
Net Weight 0 lbs
Gross Weight 0 lbs