Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTP202N Blackburn, a T & B Brand Connectors, C-TAP, 1-2/0 MAIN 6-2 TAP, NCKL PLT
CTP202N Blackburn, a T & B Brand Connectors, C-TAP, 1-2/0 MAIN 6-2 TAP, NCKL PLT
This item cannot be canceled or returned
Description
C-TAP, 1-2/0 MAIN 6-2 TAP, NCKL PLT
Specifications
Specifications
| Manufacturer Part Number |
CTP202N |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Connectors |
| Description |
Copper C-Tap Grounding Connector - Wire Range Main 1 Stranded - 2/0 Stranded, Tap 6 Solid - 2 Stranded, Installing Die 15517SS, Width 1-1/2 Inches, Height 1-9/16 Inches, Number of Crimps 3 |
| Approvals |
IEEE837-2014 |
| Comments |
High Conductive Copper |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
CTP202N
Blackburn, a T & B Brand Connectors