Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CTP250250 Blackburn, a T & B Brand Connectors, CTP Series, C-TAP, 3/0-250 MAIN AND TAP
MFG Item Number
CTP250250
CTP250250 Blackburn, a T & B Brand Connectors, CTP Series, C-TAP, 3/0-250 MAIN AND TAP
MFG Item Number
CTP250250
This item cannot be canceled or returned
Description
C-TAP, 3/0-250 MAIN AND TAP
Specifications
Specifications
| Manufacturer Part Number |
CTP250250 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CTP |
| Family Series |
Blackburn, a T & B Brand Connectors, CTP Series |
| Description |
E-Z-Ground C-Taps Copper Compression Connector for Cable Range 3/0 Str. - 250 kcmil, Tap 3/0 Str. - 250 kcmil |
| Approvals |
CSA, UL |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.23 lbs |
CTP250250
Blackburn, a T & B Brand Connectors, CTP Series