CTS2-1250N-120-240
Federal Signal Audible Signaling Devices, CTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTS2-1250N-120-240

Federal Signal Audible Signaling Devices, CTS Series

CTS2-1250N-120-240

Federal Signal Audible Signaling Devices, CTS Series
HI-POWER AMPLIFIER 1250W NETWORKED
MFG Item Number
CTS2-1250N-120-240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, CTS Series
Item #
CTS2-1250N-120-240
HI-POWER AMPLIFIER 1250W NETWORKED

CTS Series Information


Specifications

Specifications
Manufacturer Part Number CTS2-1250N-120-240
Manufacturer Federal Signal
Product Series CTS
Family Series Federal Signal Audible Signaling Devices, CTS Series
Description Audiomaster Public Address 500 Watt High-Powered Amplifier, Network Monitoring - Available in power ratings of 150, 300, 500 and 1000 watts per channel. Two channels. Selectable dual or mono modes. In-rush limiting. Energy efficient. Dual input
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Rack
PLC Compatible No
Explosion Proof No
Hazardous Location No
Approvals CSA
Comments Black Body
Net Weight 28.5 lbs
Gross Weight 28.5 lbs