CTS25UN
Altech Terminal Blocks, Feed Through Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTS25UN Altech Terminal Blocks, Feed Through Series, Feed-through Screw Terminal Block,

MFG Item Number
CTS25UN

CTS25UN Altech Terminal Blocks, Feed Through Series, Feed-through Screw Terminal Block,

MFG Item Number
CTS25UN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Feed Through Series
Item #
CTS25UN
Feed-through Screw Terminal Block,

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

Specifications

Specifications
Manufacturer Part Number CTS25UN
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Description Feed-through Screw Terminal Block, 12mm, 300V, 85A
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 105 A
UL Voltage 600 VAC
Wire Size Range 2 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition Yes
Net Weight 0.0781 lbs
Gross Weight 0.0781 lbs