CTS50/70NA
Altech Terminal Blocks, Feed Through Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTS50/70NA Altech Terminal Blocks, Feed Through Series, Feed-through term block, Allen

MFG Item Number
CTS50/70NA

CTS50/70NA Altech Terminal Blocks, Feed Through Series, Feed-through term block, Allen

MFG Item Number
CTS50/70NA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Feed Through Series
Item #
CTS50/70NA
Feed-through term block, Allen

Feed Through Series Information

Altech has screw clamp and spring clamp feed through terminals. Their standard screw clamp feed through terminals are the most versatile terminals for wire‑to‑wire connection in control, automation, instrumentation and power distribution applications. A special design feature on the flexible foot enables easy mounting and dismounting from the DIN rail with the help of a screwdriver. The terminals with AEx eII EEx eII can be used in a potentially explosive atmosphere which may occur in chemical and petrochemical industry. These terminals can be used in class 1, zone 0, 1 & 2 hazardous locations.

Specifications

Specifications
Manufacturer Part Number CTS50/70NA
Manufacturer Altech
Product Series Feed Through
Family Series Altech Terminal Blocks, Feed Through Series
Description Feed-through term block, Allen
Type Standard Block
Number of Circuits 1
Spacing 20.5 mm
Current Rating 175 A
UL Voltage 1,000 VAC
Wire Size Range 2/0 AWG
CSA Voltage 1,000 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition Yes
Net Weight 0.2069 lbs
Gross Weight 0.21 lbs