CTSEM-16R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTSEM-16R

ILME Plugs & Receptacles

CTSEM-16R

ILME Plugs & Receptacles
16 PL SPRG CLMP RT GND 16AMP
MFG Item Number
CTSEM-16R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CTSEM-16R
16 PL SPRG CLMP RT GND 16AMP

Series Information

Specifications

Specifications
Manufacturer Part Number CTSEM-16R
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 16 PL SPRG CLMP RT GND 16AMP
Number of Contacts 16 Pole with Ground
Connection Configuration Male
Size 26-14 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.3175 lbs
Gross Weight 0.3175 lbs