CTSF-64R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTSF-64R

ILME Plugs & Receptacles

CTSF-64R

ILME Plugs & Receptacles
64 PL FEM INS W/SPRNG CLMP
MFG Item Number
CTSF-64R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CTSF-64R
64 PL FEM INS W/SPRNG CLMP

Series Information

Specifications

Specifications
Manufacturer Part Number CTSF-64R
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 64 PL FEM INS W/SPRNG CLMP
Number of Contacts 64 Pole with Ground
Connection Configuration Female
Size 26-14 AWG
Current Rating 10 A
Voltage 250 V
Operating Temperature -50-70 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 1.1025 lbs
Gross Weight 1.1025 lbs