Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CTSS0000 Red Lion Sensors, CURRENT SWITCH,SPLIT CASE
MFG Item Number
CTSS0000

CTSS0000 Red Lion Sensors, CURRENT SWITCH,SPLIT CASE

MFG Item Number
CTSS0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CTSS0000
CURRENT SWITCH,SPLIT CASE

Series Information

Specifications

Specifications
Manufacturer Part Number CTSS0000
Manufacturer Red Lion
Family Series Red Lion Sensors
Description CURRENT SWITCH,SPLIT CASE
Split Core Yes
Power Supply Self-Powered
Window Size 0.85 x 0.85 "
Output 0-240 VAC, 0-240 VDC
Current Rating 1.75-150 A
Response Time 120 ms
Frequency 6-100 Hz
Terminals Top
Approvals CE, CSA, cULus
Net Weight 0.25 lbs
Gross Weight 0.355 lbs