Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Altech Terminal Blocks, Thermocouple Series
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series
Thermocouple Terminal Block Type J
This item cannot be canceled or returned
Description
Terminal Blocks, Thermocouple Series
Thermocouple Terminal Block Type J
Thermocouple Series Information
Altech thermocouple terminal blocks are designed for use in temperature measuring circuits. The current carrying part of the terminal blocks have the same material which is used for compensating cables in the temperature measurement circuit. Thus fulfilling the norms stated in DIN ED60584.
Specifications
Specifications
Manufacturer Part Number
CTT2.5UJ
Manufacturer
Altech
Product Series
Thermocouple
Family Series
Altech Terminal Blocks, Thermocouple Series
Description
Thermocouple Terminal Block Type J [50]
Type
Thermocouple Block
Number of Circuits
1
Spacing
10 mm
Current Rating
10 A
UL Voltage
300 VAC
Wire Size Range
22 AWG
Color
Gray
Wire Entry Position
Side
Mounting
DIN Rail
Sensor Block Indicator
None
Test Socket(s)
No
Partition
No
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series