CTT20R0HSM4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTT20R0HSM4 HellermannTyton Cable Ties, Clamp Tie, 4in. Long, 20lb Tensile

MFG Item Number
CTT20R0HSM4

CTT20R0HSM4 HellermannTyton Cable Ties, Clamp Tie, 4in. Long, 20lb Tensile

MFG Item Number
CTT20R0HSM4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
CTT20R0HSM4
Clamp Tie, 4in. Long, 20lb Tensile

Series Information

Specifications

Specifications
Manufacturer Part Number CTT20R0HSM4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Clamp Tie, 4in. Long, 20lb Tensile Strength, PA66HS, Black, 1000/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 20 lbs
Type Clamp Ties
Width 0.1 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs